Pet Life H5BLLG Capacious Dual Expandable Wire Dog Crate; Blue - Large
Mfr # H5BLLG
Zoro # G703959572
Product Information
- Brand Pet Life
- MFR # H5BLLG
- Zoro # G703959572
- UPC # 858342045155
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Blue
- Size: Large
- Dimensions: 22.8 x 22.8 x 31.9 in.
- Weight: 4.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida Bleacher Cushion (135-71B)
- A.R. NORTH AMERICA Pump, 7.92/3600 1450RPM (21137)
- MTD Choke Lever Assemb (751P18086)
- AGRI-FAB Push Spreader, Pneumatic, 110 lb, Cable (45-0576)
- FLY FREE ZONE,INC. Wooden Bridge Design on Cedar Blue Bird House (FL789120)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- SONGBIRD ESSENTIALS Brown Horse Gord-O Birdhouse (SE3880091)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- WINDOW ALERT Window Alert WINDA7 Snowflake Window Decal and Deterrent for Birds (WINDA7)
- Pet Life Pet Crates & Carriers