Shop All Pet Beds
Pet Adobe
Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray
Mfr # 658560DKS
Zoro # G501776586
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 44
- Weight 9.3
- Width 35
- Height 3.5
Product Information
Dimensions
Length | 44 |
Width | 35 |
Height | 3.5 |
Details
Weight | 9.3 |
Description
The Waterproof Memory Foam Pet Bed by Pet Adobe has dual covers, memory foam and a 100 Percent waterproof inner lining to provide ultimate comfort, support, and protection for your pets. The removable waterproof inner cover protects the memory foam from getting wet or soiled if your active pet is a swimmer or enjoys playing in the mud. The microsuede removable outliner cover provides comfort has a water-resistant bottom and is machine washable. Designed to achieve maximum comfort and support for your four-legged friend, this easy to care for bed is sure to be a hit with both you and your pet!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance EXTension, Pipe 36", Zinc (005021436)
- VENDETTA Vendetta Nitro Roach Gel Bait (30gm) MCP (3113-H40)
- LOGO BRANDS UCLA Tilt Backsack (229-871)
- ILC Replacement For Autel Ms906 Battery (MS906)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed – Tan (999302TLI)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Dark Coffee (625655KYE)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- Pet Adobe Pet Beds