Shop All Pet Beds
Pet Adobe
Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Brown
Mfr # 491095HTG
Zoro # G001776277
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 21
- Height 3.5
- Weight 3.65
Product Information
Dimensions
Length | 30 |
Width | 21 |
Height | 3.5 |
Details
Weight | 3.65 |
Description
The Pet Adobe Waterproof Indoor-Outdoor Pet Bed has dual covers, memory foam and a 100 Percent waterproof inner lining to provide ultimate comfort, support, and protection for your pets. The removable waterproof inner cover protects the memory foam from getting wet or soiled if your active pet is a swimmer or enjoys playing in the mud. The micro-suede removable outliner cover provides comfort has a water-resistant bottom and is machine washable. Designed to achieve maximum comfort and support for your four-legged friend, this easy to care for bed is sure to be a hit with both you and your pet!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- CROW SHOOTING SUPPLY Sonic Boom Explod Target (SBTRF)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- A & I PRODUCTS Classical V-Belt (1/2" X 42") 19" x4" x1" (A-A40)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- Pet Adobe Pet Beds