Shop All Pet Beds
Pet Adobe
Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Brown
Mfr # 210954LTY
Zoro # G701715316
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.75
- Weight 9.5
- Width 35
- Length 44
Product Information
Dimensions
Height | 4.75 |
Width | 35 |
Length | 44 |
Details
Weight | 9.5 |
Description
The Orthopedic Foam Dog Bed from Pet Adobe is so comfortable, it will keep your pets off your bed and furniture for good! Constructed of 4.75-inch thick high-density memory foam, this 44.5 x 35-inch pet bed has plenty of support for medium or large dogs without flattening overtime. The foam pad comes with a removable cover that has a cozy sherpa top, a non-skid bottom and brown micro suede sides that is machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mower Blade (1719598BZYP)
- OREGON Spindle Assembly-Grasshopper (82-352)
- FLOWTRON 80W Electric Diplomat Fly Control Device (FC7600)
- BRIGGS & STRATTON O-Ring Kit (705001)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- MAJESTIC PET Pacific Aruba Small Orthopedic Memory Foam Rectangle Dog Bed (78899551244)
- Pet Adobe Pet Beds