Shop All Pet Toys
Pet Adobe
Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post
Mfr # 161607QRE
Zoro # G201715502
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5
- Height 43
- Width 18.5
- Weight 20.3
Product Information
Dimensions
Length | 18.5 |
Height | 43 |
Width | 18.5 |
Details
Weight | 20.3 |
Description
Your furry friend is sure to love this 43-inch tall 4-tier Kitty Condo from Pet Adobe! The kitty condo has a cat cave at its base, three entry points, and three levels of balconies with the highest one elevated by a scratching post - everything your indoor cat needs for playtime and naptime. Featuring a soft carpet and sisal rope, this easy to assemble vertical structure will keep multiple cats entertained and their claws off your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL2)
- B & K BRASS COOLER DRAIN 1/2"" (9229)
- SSN Steramine 1-G Sanitizing Tablets (SPC1G)
- JACKSON PROFESSIONAL TOOLS 5/8X50' L Site Safe High Visibility Garden Hose (4008100A)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE Scratching Post with Sisal Rope, Toy, and Paw Shaped Base Interactive Play for Cats /Kitten |17-inch (466789MEC)
- PET ADOBE Cat tree and Scratcher with 2 Sisal Post, Bed and Interactive Toy Play for Cats/Kitten |15.75-inch (408946VOD)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- PET ADOBE Cat Condo 2 Story Double hole with scratching surface 14in diameter 20.5in high gray by Pet Adobe (129409XSV)
- PET ADOBE Pet Adobe Cat Tree House- Multi-Level, Scratching Posts, Condo, Perches & Toys- 6-Feet Tall (Ivory) (618702CLZ)
- MISSION Huggie Kitty Pet Soothing Pet Relaxing Toy 1 pk (HK011103)
- Pet Adobe Pet Toys