Shop All Pet Beds
Pet Adobe
Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Tan/White Animal Print
Mfr # 728420YHZ
Zoro # G301715310
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5
- Length 13
- Width 12
- Weight 1.05
Product Information
Dimensions
Height | 11.5 |
Length | 13 |
Width | 12 |
Details
Weight | 1.05 |
Description
Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this Cat Bed Cave with Cushion in Animal Print by Pet Adobe. The super soft plush foam fabric is pillow-soft and warm, while the removable cushion liner gives enhanced support for your fur baby. The enclosed cave shape of this cat bed is designed to cradle your kitty and achieve maximum privacy and comforting security- for both cats and kittens!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- ISLAND UMBRELLA HALF-UMBRELLA BLACK (NU6866)
- BIRD-X Bird Repeller, Ultrasonic, 6500 Sq Ft (QB4+S)
- MTD Valve-Oil Drain (951-10517A)
- PET ADOBE Pet Adobe Feline Cat Comfort Cavern Pet Bed - Blue (101845AZJ)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- PET ADOBE Pet Adobe X-Large Cushion Pillow Pet Bed - Chocolate (590206TYT)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- MAJESTIC PET Citrus Blooms Large Rectangle Dog Bed (78899550308)
- Pet Adobe Pet Beds