Shop All Pet Beds
Pet Adobe
Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Pink
Mfr # 650334CGD
Zoro # G501704879
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 12
- Height 12
- Weight 1
Product Information
Dimensions
Length | 13 |
Width | 12 |
Height | 12 |
Details
Weight | 1 |
Description
Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this Cat Bed, Cave with Cushion Pad by Pet Adobe. The super soft plush foam fabric is pillow-soft and warm, while the removable cushion liner gives enhanced support for your fur baby. The enclosed cave shape of this cat bed is designed to cradle your kitty and achieve maximum privacy and comforting security- for both cats and kittens!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- STANLEY Stanley BDS6055 Fatmax Compact Bypass Pruner (BDS6055)
- VESTIL CONSTRUCTION BARRIER - ADD-ON UNIT (HRAIL-A-9072)
- TENAX Safety, SnowFence, 4ft. x 100 ft. Black (90600109)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 36 x 27 x 2.75 (987302WZD)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- Pet Adobe Pet Beds