Shop All Pet Grooming & Health
Pet Adobe
Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Beige
Mfr # 745407VEG
Zoro # G501704855
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35
- Height 5
- Width 35
- Weight 4.65
Product Information
- Brand Pet Adobe
- MFR # 745407VEG
- Zoro # G501704855
- UPC # 194189586841
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 35 |
Height | 5 |
Width | 35 |
Details
Weight | 4.65 |
Description
The Pet Adobe Furniture Protector with Bolsters provides comfort to your pet while protecting your furniture. Our 3-sided bolster serves as a pillow for your pet while adding extra protection to the seat back and arms of your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTRACTION Winter Traction Mineral, Jug, 7.7 lb. (ET3RG)
- SWISHER Belt-Trimmer 57 (2113)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- NATURE SPRING Mosquito Net (432959UFH)
- PET ADOBE Pet Pool and Bathing Tub-Foldable with Carrying Bag, Travel Friendly for Dogs, Cats and Pets 30x12 (750039BJJ)
- PET ADOBE Pet Adobe High Density Foam Stairs 4 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (478231LDT)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- PET ADOBE Bi-Fold Pet Ramp, Lightweight with Safe Non-Slip Traction Surface and Raised Sides for Cars, SUVs (709422XRP)
- PET ADOBE Pet Adobe High Density Foam Stairs, Step Design, Ramp for Small Dogs, Cats with Cover, Gray (742135YXI)
- HOWARD PET PRODUCTS Retract Tieout Med 20-85 (8401)
- Pet Adobe Pet Grooming & Health