Shop All Pet Grooming & Health
Pet Adobe
Folding Pet Ramp, Portable, Lightweight with Safe Non-Slip Surface for Cars, SUVs, Trucks and Home
Mfr # 178324LXS
Zoro # G801715032
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9
- Length 61
- Width 15.2
- Weight 13.49
Product Information
- Brand Pet Adobe
- MFR # 178324LXS
- Zoro # G801715032
- UPC # 194189590527
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 3.9 |
Length | 61 |
Width | 15.2 |
Details
Weight | 13.49 |
Description
Give your four-legged friends the ability to safely go wherever you go with the Pet Adobe Folding Pet Ramp. With nonslip surface for traction, and raised siding for sure footing, this ramp is a safe option for a puppy, older dog or cat, or an injured pet. It is also an ideal alternative to the joint shock of your dog jumping or you lifting them into vehicles, up stairs, or onto furniture. The ramp is lightweight, easy to use, and conveniently folds after use for storage or travel. The durable ramp can hold up to 150 pounds, and is an accessory that is sure to be a hit with both you and your pet!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 52 041 09 (52 041 09-S)
- ALLIED PRECISION Heater Stock Tank 1500W (7521)
- MTD Clutch-Electric Pt (717P06468)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- PET ADOBE Pet Adobe Large 2 Door Foldable Dog Crate Cage - 36 x 23 Inch (891215ICV)
- PET ADOBE Pet Adobe High Density Foam Stairs, Step Design, Ramp for Small Dogs, Cats with Cover, Gray (742135YXI)
- PET ADOBE Bi-Fold Pet Ramp, Lightweight with Safe Non-Slip Traction Surface and Raised Sides for Cars, SUVs (709422XRP)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- PET ADOBE Self-Grooming Cat Arch with Bristle Ring Brush and Base Groomer | Controlling Healthy Fur and Claws (560876JBM)
- KNOX Knox Fertilizer SPF70130 Fertilizer Bloom Soluble; 1.5 lbs. (1466457)
- Pet Adobe Pet Grooming & Health