Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis 4X4Ex Explosion Proof Fly Light
Mfr # 125-000200
Zoro # G305174618
product price: $2,960.99
/ea
Free Shipping & Returns
$2,960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pestwest Usa Llc
- MFR # 125-000200
- Zoro # G305174618
- Country of Origin United Kingdom
- Category Insect Killers
Description
Industrial system for potential dust or powder explosion environments 3 year waranty. Silent capture. T12 4x40w (160 total) lead free shatter resistant quantum lamps. High performance, ip65 rated commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.meets all safety legislation: fda, usda, ul1559 and european safety standard en60335-2-59 for insect control equipment independently tested: ip65 (dust tight, protected against water jets), compliant with euro-norm pren 50281-1-1 for potentially explosive atmospheres and satisfies all current emc standards and nec division code class ii, division ii. Suitable for zone 22 areas (atmosphere with combustible powder or dust), satisfying en 50014:1994. 4 x 40w quantum lamps provide 360 coverage and maximum performance patented reflectobakt sleeve extends the life of the glue board meaning less changes are required industrial double-sided glue board provides 926sq. Inch of protection should be installed by a qualified electrician in this sensitive environment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LA Rams Royal Bleacher Cushion (629-71B-1)
- ACORN CONTROLS Metering Valve (2590-012-002)
- MTD Tool-Locking Rod (791-613226)
- CHALK & CHUCKLES Mist Cooling MC524-MC524 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 24 ft. & 4 Nozzles (MC524-MC524)
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- PESTWEST USA LLC PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - Stainless Steel (125-000374)
- PESTWEST USA LLC PestWest Titan 300 Fly Electrocutor - White (120-000050)
- PESTWEST USA LLC PestWest Mantis 1X2 Max 50 Commercial Fly Light - Powder Coated Zintec Steel (125-000196)
- PESTWEST USA LLC PestWest Cluster Fly Lure Fly Attractants (110-000606)
- PESTWEST USA LLC PestWest Mantis Uplight Max 36 Wall Sconce 36W Commercial Fly Light - White (125-000404)
- P.F. HARRIS Roach Killer Rtu 32Oz (HRS-32)
- Pestwest Usa Llc Insect Killers