Pestwest Usa Llc

PestWest Mantis 1X2 Commercial Fly Light - White


product price: $362.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.the mantis professional ilt comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard stainless steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2" in depth: ideal for areas where space is limited 2x15w 18" t8 (1") quantum lamps: 180 coverage and optimum performance fda compliant fep shatter resistant coating: protection in glass-free zones patented reflectobakt sleeve: extending glue board life easy to remove bottom tray, drop-down guard and front cover for quick and easy no tool service available in 110v and 220v 3 year waranty. Silent capture. T8 lead free shatter resistant quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. Energy efficient features: ultra slim design ul listed protecting brand equity and reputations includes a full size (148 sq inch) black glue board easily covers a 40' x 40' size room replacement parts lamps: standard: tub15w430/130-000160 shatter resistant: tub15w490/130-000171 glueboards: original: boacha850/135-000047 (black) universal: boaman853/135-000070 (black) boamanwt/135-000064 (white) matrix: boaman867/135-000063 (gray) plastic: boaman872/135-000048 (black)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.