Shop All Epoxy & Structural Adhesives
Permatex
Permatex High Temp 2oz 12/pk Temperature Resistant Epoxy
Mfr # 84333
Zoro # G400433870
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Epoxy-Based
Product Information
- Brand Permatex
- MFR # 84333
- Zoro # G400433870
- UPC # 686226843334
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Base Type | Epoxy-Based |
Description
A two part, hand kneadable, putty type industrial strength Titanium-reinforced epoxy in stick form which is used to bond and repair metallic materials that will be exposed to high temperatures. Contrasting brown and white colored materials are mixed together to form a uniform golden brown titanium color to indicate thorough mixing. After 8 hours, High TempTM can be drilled, sanded, threaded, machined or painted and it is resistant to water and most solvents. Permatex High TempTM does not bond to polyethylene and polypropylene and it is not intended for structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- LOCTITE Loctite 442-1835922 648 Retaining Compound Pressfithighstren Rapidcure 10 ml (442-1835922)
- TITEBOND Spray Adhesive, Original Series, Off-White, 24 hr Full Cure, 16.25 oz, Aerosol Can (5062)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PERMATEX Epoxy Adhesive, Clear, Bottle (82517)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- Permatex Epoxy & Structural Adhesives