Shop All Instant Adhesives
Permatex
Epoxy Adhesive, Amber, Bottle
Mfr # 21309
Zoro # G200433933
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Color Amber
- Weight 13 oz
Product Information
- Brand Permatex
- MFR # 21309
- Zoro # G200433933
- UPC # 686226213099
- Country of Origin United States
- Category Instant Adhesives
Details
Item | Epoxy Adhesive |
Container Type | Bottle |
Color | Amber |
Weight | 13 oz |
Description
Designed to meet the most demanding automotive adhesive needs, this premium high performance super glue provides a stronger, faster-acting and longer lasting bond. Works on porous and nonporous materials including metal, most plastics, laminated plastics, vinyl, rubber, ceramics, paper, wood, textiles, leather, synthetic leather, cork and chipboard. Permanent, transparent bond fills gaps to .004”. Convenient 5 g clog-free nozzle bottle keeps fingers glue-free. Outperforms regular super glues.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 8 Oz SureGrip All Purpose Adhesive And Wall Size (62008)
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft (4218-BA-40)
- LOCTITE Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid (2068749)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- PERMATEX Adhesive Remover, Clear, 20 oz, Aerosol Can (82191)
- PERMATEX Perma. Auto Super Glue 2g. Tube (82190)
- PERMATEX Permatex Automotive Super Glue 1 oz Bottle, Carded (49450)
- LOCTITE All Purpose Glue, Clear, 0.17 oz (1363589)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- LOCTITE 430 Super Bonder Instant Adhesive 3 gm Net Wt. Tube (LOC43004)
- LOCTITE Instant Adhesive, 414 Series, Ultra Clear, 0.1 fl oz, Tube (233780)
- Permatex Instant Adhesives