Permasteel PS-208-BB 80 qt. Portable Rolling Patio Cooler; Dark Wicker
Mfr # PS-208-BB
Zoro # G903881000
Product Information
- Brand Permasteel
- MFR # PS-208-BB
- Zoro # G903881000
- UPC # 182995001269
- Country of Origin China
- Category Portable Coolers
Description
The 80 quart wicker patio cooler cart will make an elegant addition to your outdoor setting. This cooler cart will come in handy especially when you are entertaining. The powder coated Steel and cane cover construction finish not only gives it an attractive look but also ensures that it retains its look for a long time. The insulated basin keeps drinks cool for up to 36 hours. The versatile design includes four heavy-duty casters for easy mobility, Two locking for stability once in the desired area. Keep guests happy outside your home & drinks cool. The cooler features an easy to use cap remover
Features- Removable dual hinged lid for easy access
- Quality hand woven wicker construction
- Holds up to 110-12oz cans plus ice
- Insulated Basin to retain cold up to 36 hours
- Four casters, two locking
- Color: Dark Wicker
- Capacity: 80 qt.
- Lid Style: Detached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Mower Blade (96-900)
- CRAFTSMAN Riding Mower Seat Cover, 11.5 Inch (CMXGZAA52002401)
- ORTHO Home Defense Liquid Wasp and Hornet Killer 16 oz (0112912)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Gopher & Mole Bait Applicator GBA-1 (7138878)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (White) (SLCB75)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- CAMP-ZERO Camp-Zero CZ20L-CB 21 qt. 20 ltr Premium Cooler; Blue (CZ20L-CB)
- IGLOO Hinge Sure Lock Wht Pr (24012)
- BUDWEISER Budweiser 38896 Budweiser Bluetooth Speaker Cooler Bag (38896)
- TAMARACK Tamarack TTi-HV3400 R38 Whole House Fan (TTi-HV3400R38)
- IGLOO Latitud 60QT BLU Cooler (34664)
- Permasteel Portable Coolers