Permasteel PS-206-SS 80 qt. Rolling Patio Cooler with Bottom Tray; Stainless Steel
Mfr # PS-206-SS
Zoro # G303881051
Product Information
- Brand Permasteel
- MFR # PS-206-SS
- Zoro # G303881051
- UPC # 182995001085
- Country of Origin China
- Category Portable Coolers
Description
This vintage style 80 quart Stainless Steel patio cooler cart will add elegance to any backyard & outdoor patio. Entertain your guests with this beautiful Stainless Steel patio cooler that is well constructed with its insulated basin to keep your beverages coldup to 36 hours. It holdsup to 110 12oz cans with plenty of room for ice. Featuring injected molded insolation to keep your drinks cold for the duration of the party & beyond, stainless finish for long life, & split double lid for easy access to cold drinks. Once you have your preferred drink, you can easily pop the cap off with the convenient bottle opener & catch the bottle Cap with the included cap catcher. This patio cooler includes four heavy-duty casters for easy mobility, Two locking for stability once in the desired area. After use, its easy to drain the cooler with the built in Stainless Steel drain tube & cap.
Features- Stainless steel construction
- With or without bottom shelf
- Removable dual hinged lid for easy access
- Quality stainless steel construction
- Four casters, two locking
- Holds up to 110-12oz cans plus ice
- Color: Stainless steel
- Capacity: 80 qt.
- Lid Style: Detached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- CUB CADET Wheel Gear, 8 in. (73404018C)
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- DARE PRODUCTS 48 BLK StepIn Post (2400)
- IGLOO Roller Wheeled Cool Box, 62 qt Cap., Gray (34962)
- IGLOO Chest Cooler, 28.0 qt. Cap., 18" L, Body Color: Red (00050051)
- IGLOO Igloo 21023 Replacement Handle for 25-75 qt. Coolers (8361933)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- IGLOO IMX Rugged Blue 24 qt Cooler (32803)
- PC DDI 1032266 TrailWorthy Leak Proof Cooler Bag, 20PK (060-NCBR)
- MYTEAM Florida 24 Can Cooler (MY374785)
- Permasteel Portable Coolers