Permasteel PS-203F1-TEAL 80 qt. Portable Rolling Patio Cooler; Teal
Mfr # PS-203F1-TEAL
Zoro # G803881117
Product Information
- Brand Permasteel
- MFR # PS-203F1-TEAL
- Zoro # G803881117
- UPC # 810050790284
- Country of Origin China
- Category Portable Coolers
Description
This 80 quart outdoor antique patio furniture style cooler cart will add elegance to any backyard & outdoor patio. Entertain your guests with this beautiful powder coated steel rolling patio cooler cart with its insulated basin that keeps your beverages cold for multiple hours with its injected molded insulation technology. It holdsup to 110 12oz cans with plenty of room for ice. Featuring a powder coated finish for long life & split double lid for easy access to cold drinks. Once you have your preferred drink, you can easily remove the cap with the convenient bottle opener & cap catcher. This patio cooler includes four heavy-duty casters for easy mobility, Two locking for stability once in the desired area. Easily roll this patio cooler to any desired location wherever the party Goes. After use, simply pull the plug & drain. The convenient lower rack/shelf provides extra space for extra beverages or other items you wish to store. Feel confident in this Permasteel patio cooler as a solution for all of your patio cooler needs.
Features- 80 quart antique rolling cooler
- Powder coated steel construction
- Insulated basin to retain cold up to 36 hours
- Four casters , two locking
- Removable dual hinged lid for easy access
- Holds up to 110-12oz cans plus ice
- Color: Teal
- Capacity: 80 qt.
- Lid Style: Detached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- A & I PRODUCTS Radiator 23" x33" x10" (A-AR46437)
- IGLOO MaxCold Blue 36 cans Lunch Bag Cooler (66158)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- SIGNED AND SEALED Cooler Bag with JX Swamper Camo (SI201206)
- MISHIMOTO COOLER (MMTC-SUP-20)
- WHYNTER Whynter FM-85G transit bag (FM-8TBG)
- IGLOO LUNCH BAG COOLER (66392)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- Permasteel Coolers & Hydration Packs