Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Crack Filler, Ambient, 45 lb, Gray
Mfr # PPCS-GMAS-MB
Zoro # G612175131
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gray Mastic
- Application Bridge Approaches or Faulted Areas; Depressed Thermal; Localized Skin Patch Repairs; Manhole Covers; Pavement Cracks or Joints Over 1.5 in Wide; Potholes; Repairs Prior to Surface Treatments; Spall; Spop-Outs and Corner Breaks; Utility Cuts
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Gray
- Container Type Box
Product Information
- Brand Perma-Patch
- MFR # PPCS-GMAS-MB
- Zoro # G612175131
- UPC # 739447040057
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 45 lb |
Details
Item | Crack Filler |
Series | Gray Mastic |
Application | Bridge Approaches or Faulted Areas; Depressed Thermal; Localized Skin Patch Repairs; Manhole Covers; Pavement Cracks or Joints Over 1.5 in Wide; Potholes; Repairs Prior to Surface Treatments; Spall; Spop-Outs and Corner Breaks; Utility Cuts |
For Use On Surface Material | Asphalt, Concrete, Steel, Wood |
Color | Gray |
Container Type | Box |
Working Time | 24 hr |
Full Cure Time | 24 hr |
Minimum Application Temperature | 375 Degrees F |
Maximum Application Temperature | 395 Degrees F |
Flash Point | 400 Degrees F |
Product Form | Solid |
Base Material | Polymer/Rosin |
VOC Content+1 | 0 g/L |
Resistance Properties | Abrasion Resistant, Crack Resistant, Crumble Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Oil Resistant, Ozone Resistant, Pick Proof, Pressure Resistant, Salt Resistant, Tamper Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Waterproof, Weather Resistant |
Maximum Traffic Hours | 24 hr |
Minimum Thickness | 3/8 in |
Patching and Repairing Properties | High Strength, Quick Drying, Textured |
Cure Type | Ambient |
Minimum Traffic Hours | Immediate with Detack Use |
For Use With | Asphalt, Concrete, Steel, Wood |
Description
Crack Filler, Product Type Crack Filler, Base Material Polymer/Rosin, Cure Type Ambient, Patching and Repairing Properties High Strength, Quick Drying, Textured
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 12x260 PTFE Seal Tape (017068-350)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- OATEY PVC Primer, Clear, 16 oz. (30752)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- PERMA-PATCH 30 lb. Black Permanent Pavement Repair (PP-30-CP)
- PERMA-PATCH Cold Patch, Black, 60 lb. Bag (PP-60-F)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- PERMA-PATCH Cold Patch, 40 lb (PP-40-PLC)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514934 PMG381QT 1 qt. Premixed Grout Bright White- pack of 3 (1514934)
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds