Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Crack Filler, Ambient, 30 lb, Gray
Mfr # PPCS-GRAY-MB
Zoro # G512175101
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gray
- Application Joints Between Concrete and Asphaltic Shoulders; Longitudinal and Transverse Cracks; Random Cracks; Seal Expansion and Contraction Joints
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Gray
- Container Type Box
Product Information
- Brand Perma-Patch
- MFR # PPCS-GRAY-MB
- Zoro # G512175101
- UPC # 739447040064
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 30 lb |
Maximum Crack Width+1 | 1 1/2 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Polymer/Rosin, Cure Type Ambient, Patching and Repairing Properties Flexible, High Strength, Quick Drying
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- MORFLEXX Mortar and Stucco Repair, White, Viscous Paste, 105 oz Cartridge (15016)
- KOOL SEAL 1 gal. Black Joint and Crack Filler (KS0075100-16)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- PERMA-PATCH 30 lb. Black Permanent Pavement Repair (PP-30-CP)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-PLC)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- AQUAPHALT Asphalt and Concrete Patch (Aquaphalt 6.0)
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds