Shop All Servers
Perle Systems
Iolan Ts2 Terminal Server
Mfr # 04030644
Zoro # G4393060
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Color Black
- Width 2.5"
- Height 0.9"
- Serial Port Interface RS-232 on RJ45 - 10 pin
Product Information
- Brand Perle Systems
- MFR # 04030644
- Zoro # G4393060
- UPC # 734660306447
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 3.5" |
Width | 2.5" |
Height | 0.9" |
Details
Color | Black |
Serial Port Interface | RS-232 on RJ45 - 10 pin |
Input Voltage | 30 V DC |
Product Type | Device Server |
Description
IOLAN TS2 Terminal Server: 2 x RJ45 connectors with RS232 interface, 10/100 Ethernet, desktop/wall mount, IPv6, COM redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- ILC Replacement for Motorola Bt90 (BT90 MOTOROLA)
- ILC Replacement for Panasonic Br2/3ae5sp (BR2/3AE5SP PANASONIC)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- SYNOLOGY Disk Station - Nas Server (DS423)
- QNAP 8Gb Ecc Ddr4 Ram 2666 Mhz Udim (RAM-8GDR4ECT0-UD-2666)
- Perle Systems Servers