Shop All Servers
Perle Systems
Iolan Sts8 Terminal Server
Mfr # 04030414
Zoro # G4391800
product price: $2,734.99
/ea
Free Shipping & Returns
$2,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Depth 10.4"
- Color Black
- Width 17.1"
- Input Voltage 240 V AC
Product Information
- Brand Perle Systems
- MFR # 04030414
- Zoro # G4391800
- UPC # 734660304146
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Depth | 10.4" |
Width | 17.1" |
Details
Color | Black |
Input Voltage | 240 V AC |
Product Type | Terminal Server |
Description
IOLAN STS8 Secure Terminal Server: 8 x RJ45 connector, 10/100/1000 Ethernet 1U rack mount, RS232 interface, advanced data encryption user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble Juno ST (JUNO ST TRIMBLE)
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- SQUIDS BY ERGODYNE 3386 Red Arm Band ID Badge Holder, 10PK (3386PK10)
- MOTOROLA Motorola Solutions HKLN4606A Remote Speaker Microphone For CLS, RM, RDX, DTR Series Radios (HKLN4606)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- Perle Systems Servers