Shop All Servers
Perle Systems
Iolan Sts8 D Terminal Server
Mfr # 04030434
Zoro # G4390489
product price: $1,623.99
/ea
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1"
- Depth 4.4"
- Width 6.1"
- Product Type Terminal Server
Product Information
- Brand Perle Systems
- MFR # 04030434
- Zoro # G4390489
- UPC # 734660304344
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.1" |
Depth | 4.4" |
Width | 6.1" |
Details
Product Type | Terminal Server |
Description
IOLAN STS8 D Secure Terminal Server: 8 x RJ45 connector with RS232 interface, 10/100 Ethernet, desktop/wall mount, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Radio Wall Charger (BC-JMX)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35 (ML3-1282)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, SLV (MI-33114)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- TERRAMASTER Server, 2 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 Gigabit Ethernet, iSCSI Support (F2-423)
- Perle Systems Servers