Shop All Servers
Perle Systems
Iolan Sds4 Device Server
Mfr # 04030304
Zoro # G4399607
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Input Voltage 100-240v AC
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Interface Ports Software selectable EIA232/422/485 on RJ45
- Product Type Device Server
Product Information
- Brand Perle Systems
- MFR # 04030304
- Zoro # G4399607
- UPC # 734660303040
- Country of Origin Canada
- Category Servers
Details
Color | Black |
Input Voltage | 100-240v AC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Device Server |
Description
IOLAN SDS4 Secure Device Server: 4 x RJ45 connectors with software selectable RS232/422/485 interfaces, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 6 Pack (ML7-12MP6361740)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- Perle Systems Servers