Shop All Servers
Perle Systems
Iolan Sds2 Device Server
Mfr # 04030104
Zoro # G4397260
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Width 2.5"
- Depth 3.5"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Interface Ports Software selectable EIA232/422/485 on RJ45
Product Information
- Brand Perle Systems
- MFR # 04030104
- Zoro # G4397260
- UPC # 734660301046
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Width | 2.5" |
Depth | 3.5" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 100-240v AC |
Product Type | Device Server |
Description
IOLAN SDS2 Secure Device Server: 2 x RJ45 connectors with software selectable RS232/422/485 interfaces, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Wireless Alarm Kit (HS-WAK)
- ILC Replacement for Sanyo Cr8.lhc (CR8.LHC SANYO)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- TERRAMASTER 2Bay Home Network Storage (F2-223)
- Perle Systems Servers