Shop All Servers
Perle Systems
Iolan Sds1 T Device Server
Mfr # 04030610
Zoro # G4397750
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Depth 3.5"
- Height 0.9"
- Interface Ports Software selectable EIA232/422/485 on RJ45
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Product Information
- Brand Perle Systems
- MFR # 04030610
- Zoro # G4397750
- UPC # 734660306102
- Country of Origin Canada
- Category Servers
Dimensions
Width | 2.5" |
Depth | 3.5" |
Height | 0.9" |
Details
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Product Type | Device Server |
Description
IOLAN SDS1T Secure Device Server: 1 x DB9M connector with software selectable RS232/422/485 interface, Extended Temperature, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, pigtail power connector included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- LOWELL MixerAmp 30W SN (MA30)
- DIGIWAVE Digiwave ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use (ANT5006)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- TERRAMASTER 2Bay Home Network Storage (F2-223)
- TERRAMASTER Intel i3 Quad Core 8GB MemoryMax extend to 16GB 12Bay NAS Server for Enterprise (U12-322-9100)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers