Shop All Servers
Perle Systems
Iolan Sdg2 Tx Device Server
Mfr # 04031860
Zoro # G4408436
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 2.5"
- Width 3.5"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 12v DC
Product Information
- Brand Perle Systems
- MFR # 04031860
- Zoro # G4408436
- UPC # 734660318600
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 2.5" |
Width | 3.5" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Product Type | Device Server |
Description
IOLAN SDG2 TX Device Server: 2 X RJ45 connectors with software selectable RS232/422/485 interfaces, Extended temperature, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, pigtail power connector included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Enersys 0809-0012 Battery (0809-0012 BATTERY ENERSYS)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Suzuki VZ800 Boulevard M50 2005-2008 (YTX12-BS177)
- MONOPRICE Usb, C 3, Port Usb 3.0 Hub, Ethernet Adptr (14503)
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER Server, 2 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 Gigabit Ethernet, iSCSI Support (F2-423)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- Perle Systems Servers