Shop All Servers
Perle Systems
Iolan Sdg1 Rj45 Device Server
Mfr # 04031824
Zoro # G4409635
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Depth 2.5"
- Height 0.9"
- Input Voltage 12v DC
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Product Information
- Brand Perle Systems
- MFR # 04031824
- Zoro # G4409635
- UPC # 734660318242
- Country of Origin Canada
- Category Servers
Dimensions
Width | 3.5" |
Depth | 2.5" |
Height | 0.9" |
Details
Input Voltage | 12v DC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDG1 RJ45 Device Server: 1 x RJ45 connectors with software selectable RS232/422/485 interface, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- TRANSCEND INFORMATION 512Mb Compact Flash Card, Cf300 Cf Card (TS512MCF300)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Perle Systems Servers