Shop All Servers
Perle Systems
Iolan Scg18 R Console Server
Mfr # 04032834
Zoro # G4412505
product price: $3,977.99
/ea
Free Shipping & Returns
$3,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Height 1.7"
- Width 17.1"
- Number of USB Ports 3
- Product Type Device Server
Product Information
- Brand Perle Systems
- MFR # 04032834
- Zoro # G4412505
- UPC # 734660328340
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Height | 1.7" |
Width | 17.1" |
Details
Number of USB Ports | 3 |
Product Type | Device Server |
Description
IOLAN SCG18 R Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Micro SD Card Slot, Expandable using IOLAN G16 RS232 Card and IOLAN G16 USB Card, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- Perle Systems Servers