Shop All Servers
Perle Systems
Iolan Ds1 D4 Device Server
Mfr # 04031000
Zoro # G4398785
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Depth 3.5"
- Height 0.9"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Serial Port Interface Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45
Product Information
- Brand Perle Systems
- MFR # 04031000
- Zoro # G4398785
- UPC # 734660310000
- Country of Origin Canada
- Category Servers
Dimensions
Width | 2.5" |
Depth | 3.5" |
Height | 0.9" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Serial Port Interface | Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45 |
Input Voltage | 12v DC / 24v DC |
Product Type | Device Server |
Compatibility | Operating System:Microsoft Windows Server 2003, XP, 2000, NT, Linux, Solaris, AIX, SCO UnixWare, SCO OpenServer, NCR, HP UX |
Description
IOLAN DS1 D4 Ethernet I/O Device Server: four digital I/O, 1 x DB9M connector, software selectable EIA-232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD. Terminal block connectors for power and I/O.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- GIGASTONE GIGASTONE SDHC 64GB (GS-SDHC80U164G)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- Perle Systems Servers