Shop All Ethernet Switches
Perle Systems
IDS710HP Eth Switch
Mfr # 7017270
Zoro # G400491498
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.1"
- Standards IEEE 802.3
- Depth 5.1"
- Height 1.8"
- Access Ports Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Information
- Brand Perle Systems
- MFR # 7017270
- Zoro # G400491498
- UPC # 679202172701
- Country of Origin Canada
- Category Ethernet Switches
Dimensions
Width | 5.1" |
Depth | 5.1" |
Height | 1.8" |
Details
Standards | IEEE 802.3 |
Access Ports | Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft) |
Dual Power Input | 12/24/48 VDC |
Power Source | DC |
Product Type | Ethernet Switch |
Power Consumption | 480 W |
Description
IDS710HP: Industrial Managed Ethernet Switch10 ports: 8 x 10/100/1000BaseT RJ45 ports and 2 x SFP Slots supporting 1G/2.5G Fiber or 10/100/1000BaseT. HiPoE IEEE 802.3bt Type 3/4 Ethernet Ports with 450W of available total power across all Ethernet RJ45 ports and up to 100W of power per Ethernet RJ45 port. Operating temperature: 10°C to 60°C / 14°F to 140°F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 (ML9-1211611113)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- MOUNT-IT Full Motion TV Wall Mount for 13"-32" TVs (MI-2042)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 8 10/100/1000Baset(X), Eds-G512E-4Gsfp (EDS-G512E-4GSFP)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- MURR ELEKTRONIK CUBE67+ BUSNODE, Profibus DP, Cube67+ BN-P (56521)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Mulit-mode 2Km, EOT (LNX-0602-M-T)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- AVCOMM 28-Port Fully Managed Industrial POE/POE+ Switch 24 POE/POE+ RJ45 10/100/1000BaseT(X) (6028GX8-POE-AC-DC2)
- Perle Systems Ethernet Switches