Shop All Ethernet Switches
Perle Systems
105G-Dsfp Ethernet Switch
Mfr # 07011140
Zoro # G4416416
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.4"
- Height 1.4"
- Width 4.4"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07011140
- Zoro # G4416416
- UPC # 679202111403
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 5.4" |
Height | 1.4" |
Width | 4.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105G-DSFP Industrial Gigabit Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 1000BASE-X SFP slots (empty). 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- TP-LINK 8-Port Gigabit Desktop/Rackmount Switch w/ 8-Port Poe+ (TL-SG1008MP)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- VERACITY 4 Plus- Powered Via Poe Or 57V Dc (VCS-4P1)
- ANTAIRA 5-Port M12 Industrial IP67 Waterproof Ethernet Switch, w/5-10/100Tx with M12-connector (LNX-0500-M12-67)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- MOXA 5Port Entry-Level Unmanaged Switch, 5 Fast TpPorts, -40 To 75°C (EDS-2005-EL-T)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510E-3Gtxsfp (EDS-510E-3GTXSFP)
- Perle Systems Ethernet Switches