Shop All Ethernet Switches
Perle Systems
105F-S2St20 Ethernet Switch
Mfr # 07010040
Zoro # G4396089
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Depth 2.8"
- Width 4.5"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010040
- Zoro # G4396089
- UPC # 679202100407
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.2" |
Depth | 2.8" |
Width | 4.5" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-S2ST20 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- ILC Replacement for Allen Bradley 1770-xyb (1770-XYB ALLEN BRADLEY)
- HAMMOND 12U WALL MOUNT CABINET (RB-FW12)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- TYCON SYSTEMS PoE Switch, 3xPort GigE 802.3at PoE, 60W (TP-SW3G)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- MURR ELEKTRONIK IMPACT67 COMPACT MODULE, PLASTIC, Ethercat, 8 dig. In + 8 dig. Out, IMPACT67-EC DI8 DO8 (55082)
- Perle Systems Ethernet Switches