Shop All Ethernet Switches
Perle Systems
105F-S2St120 Ethernet Switch
Mfr # 07010100
Zoro # G4400620
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Height 1.2"
- Depth 2.8"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010100
- Zoro # G4400620
- UPC # 679202101008
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Height | 1.2" |
Depth | 2.8" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-S2ST120 Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley B9650t Battery (B9650T)
- ANTAIRA 18-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx + 2-100/1000 SFP Slots (LNX-1802G-SFP)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2025-2)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- CABLE WHOLESALE 5 port Fast Ethernet Switch 10-100 Mbps Auto-Negotiation (ES-3105P)
- MANHATTAN Ethernet Gigabit 5 Port (ICI560696)
- ANTAIRA 10/100/1000/10,000BASE-T Copper Ethernet SFP+ 0ºC~70ºC (SFP-10G-C)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- Perle Systems Ethernet Switches