Shop All Ethernet Switches
Perle Systems
105F-S2Sc20Xt Ethernet Switch
Mfr # 07010220
Zoro # G4413345
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Height 1.2"
- Depth 2.8"
- Power Source Power Supply
- Product Type Ethernet Switch
Product Information
- Brand Perle Systems
- MFR # 07010220
- Zoro # G4413345
- UPC # 679202102203
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Height | 1.2" |
Depth | 2.8" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105F-S2SC20-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack (MN2400BKD)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-193-sw1 (RAM-VB-193-SW1 RAM MOUNTS)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- ANTAIRA Compact 5-Port Industrial Unmangaed Ethernet Switch, w/5-10/100TX (LNX-C500)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- Perle Systems Ethernet Switches