Shop All Ethernet Switches
Perle Systems
105F-S1Sc40U Ethernet Switch
Mfr # 07010170
Zoro # G4413677
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.2"
- Depth 2.8"
- Width 4.5"
- Power Source Power Supply
- Product Type Ethernet Switch
Product Information
- Brand Perle Systems
- MFR # 07010170
- Zoro # G4413677
- UPC # 679202101701
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.2" |
Depth | 2.8" |
Width | 4.5" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105F-S1SC40U Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- ILC Replacement for GAF 2680 replacement light bulb lamp (2680 GAF)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA 5Port Entry-Level Unmanaged Switch, 5 Fast TpPorts, -40 To 75°C (EDS-2005-EL-T)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- RED LION Ethernet Switch (304TX)
- MOXA Mgd Gigabit Eth. Swtch 10/100Baset(X)Ports, Eds-518E-Mm-St-4Gtxsfp (EDS-518E-MM-ST-4GTXSFP)
- AVCOMM 12-Port Fully Giga Managed Industrial Ethernet Switch (8012GX4)
- Perle Systems Ethernet Switches