Shop All Ethernet Switches
Perle Systems
105F-S1Sc40D Ethernet Switch
Mfr # 07010180
Zoro # G4402495
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.2"
- Width 4.5"
- Depth 2.8"
- Power Source Power Supply
- Product Type Ethernet Switch
Product Information
- Brand Perle Systems
- MFR # 07010180
- Zoro # G4402495
- UPC # 679202101800
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.2" |
Width | 4.5" |
Depth | 2.8" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105F-S1SC40D Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- BATTERY CLERK AJC® ADT Brinks 12V 7Ah Alarm Battery (ADT-BRINKS)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- ALLIED TELESIS Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - (AT-GS950/8-10)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- ZYXEL COMMUNICATIONS 5 Port Gig PoE Switch 60W, GS1005HP (GS1005HP)
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- Perle Systems Ethernet Switches