Shop All Ethernet Switches
Perle Systems
105F-S1Sc20Uxt Ethernet Switch
Mfr # 07010260
Zoro # G4389597
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.8"
- Width 4.5"
- Height 1.2"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010260
- Zoro # G4389597
- UPC # 679202102609
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 2.8" |
Width | 4.5" |
Height | 1.2" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-S1SC20U-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Lb-060 (LB-060 KODAK)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- MIGHTY MAX BATTERY 12V 8AH Battery Replaces UB1280 UB1270 Mantis Electric Scooter NEW (ML8-121183)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A (ML4.5-430)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- BLACK BOX Edge Switch Hardened (LGH008A)
- MURR ELEKTRONIK MASI INSTALLATION TECHNOLOGY, AS-Interface adapter from profile to M12-female (55741)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- MOXA Mgd Full Gigabit Eth. Swtch 10/100/1000Baset(X), Eds-G516E-4Gsfp-T (EDS-G516E-4GSFP-T)
- Perle Systems Ethernet Switches