Shop All Ethernet Switches
Perle Systems
105F-S1Sc20Dxt Ethernet Switch
Mfr # 07010270
Zoro # G4396140
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Depth 2.8"
- Height 1.2"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010270
- Zoro # G4396140
- UPC # 679202102708
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Depth | 2.8" |
Height | 1.2" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-S1SC20D-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTD-THD5R3)
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- CARSON AdventurePak Binocular Compass Flashlight Whistle Thermometer (HU401)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- ANTAIRA 5-Port M12 Industrial IP67 Waterproof Ethernet Switch, w/5-10/100Tx with M12-connector (LNX-0500-M12-67)
- Perle Systems Ethernet Switches