Shop All Ethernet Switches
Perle Systems
105F-M2St2Xt Ethernet Switch
Mfr # 07010210
Zoro # G4418470
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Depth 2.8"
- Height 1.2"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010210
- Zoro # G4418470
- UPC # 679202102104
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Depth | 2.8" |
Height | 1.2" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-M2ST2-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ].-40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- DURACELL Lithium Coin Battery, 2016, PK2 (DURDL2016B2PK)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- BLACK BOX 42U RACK ELITE SERVER CAB NON CANCELABLE/NON RETURNABLE (EC42U3042SMNM2YK)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- RED LION Ethernet Switch (508TX)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- MOXA Wall-Mounting Kit, 51Mm Wide (WK-51-01)
- MURR ELEKTRONIK Cube67 Valve-Interface, I/O Extension Module, DO16, MAC Valves, D-Sub HD44F 44 pol. (56653)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- MOXA 12Prt FullGigabit MgdEthSwtch, 8 10/100/1000Baset, Eds-G512E-8Poe-4Gsfp (EDS-G512E-8PoE-4GSFP)
- Perle Systems Ethernet Switches