Shop All Ethernet Switches
Perle Systems
105F-M2Sc2Xt Ethernet Switch
Mfr # 07010200
Zoro # G4411726
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Depth 2.8"
- Height 1.2"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Perle Systems
- MFR # 07010200
- Zoro # G4411726
- UPC # 679202102005
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Depth | 2.8" |
Height | 1.2" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105F-M2SC2-XT Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP12170 17000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP12170)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- GBC Name Badge Holder, 23", Gray, 25/Bx, PK25 (50573)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- BLACK BOX Edge Switch Hardened (LGH008A)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- Perle Systems Ethernet Switches