Shop All Ethernet Switches
Perle Systems
105F-M1Sc2U Ethernet Switch
Mfr # 07010110
Zoro # G4401734
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Depth 2.8"
- Height 1.2"
- Power Source Power Supply
- Product Type Ethernet Switch
Product Information
- Brand Perle Systems
- MFR # 07010110
- Zoro # G4401734
- UPC # 679202101107
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 4.5" |
Depth | 2.8" |
Height | 1.2" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105F-M1SC2U Industrial Switch: 4 x 10/100Base-TX RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand multimode port with simplex (BIDI) SC connector [ up to 5km/3.1 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- GEMINI ES Series 10 600W 2way passive Portable PA System Black (ES-210MXBLU)
- AIPHONE Speaker (IER-2)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- RED LION Ethernet Switch (1005TX)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- TRENDNET 16-Port Greennet Gigabit Poe+ Switch (250W) (TPE-TG160G)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- Perle Systems Ethernet Switches