Perky-Pet

Perky Pet PP202FB Replacement Flowers; 6 x 3 x 0.75 in.


product price: $28.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Perky-Pet provides wild bird feeding products and accessories. Its products include hummingbird and oriole feeders, wild bird tube feeders, plastic and metal seed feeders, wild bird feeder accessories, hummingbird and oriole nectars, cedar classic wild bird feeders, and suet and suet feeders. The company also provides various accessories, including ant guards, squirrel bafflers, foam cleaning mops, seed trays, and bee guards. In addition, it offers wren and bluebird homes. The 9 Pack Yellow Replacement Feeder Flowers are one of Perky-Pet's most requested replacement parts. The package comes with 9 bright, attractive snap-on flower tops designed to add interest and lure hummingbirds to the feeder. You just snap off a broken or damaged flower and snap on the new one, so installation is easy and convenient.

Features
  • Replacement Flowers, 6 x 3 x 0.75 in.
Specifications
  • Dimensions: 6" D x 3" W x 0.75" L
  • Weight (lbs) : 0.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.