Shop All Bird Baths & Feeders
Perky-Pet
Perky-Pet 8039788 8 lbs Metal Dual Mesh Bird Feeder
Mfr # 8039788
Zoro # G903679324
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perky-Pet
- MFR # 8039788
- Zoro # G903679324
- UPC # 78978003484
- Country of Origin China
- Category Bird Baths & Feeders
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 8 lbs Metal Dual Mesh Bird Feeder
- Capacity-8 lb.
- Material-Metal
- Feeder Style-Dual Mesh
- Squirrel Guard-No
- Color-Cobalt
- Ant Moat-No
- Width-9.5 in. Size-Large
- Capacity: 8 lbs
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- AMERICAN FIRE GLASS Coastal Blue Luster Zircon Beads, 10 lb Bag (ZIR-CSTBLLST-10)
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- PERKY-PET Feeder Huminbird16Oz4Sta (210PB)
- PERKY-PET Chalet Brd Feedr 1.25Lb (HF950)
- PERKY-PET Squirrel Stumpr Bird Fdr (114)
- PERKY-PET Oriol Jelly Bird Feeder (253)
- PERKY-PET Perky Pet PP312 21.082 x 21.082 x 23.368cm Brown Panorama Bird Feeder Rustic (PP312)
- PERKY-PET Copper Panorama Feeder (312C)
- AUDUBON Tractor Squirrel Distractor Cob Corn Feeder (24075/NA35182)
- Perky-Pet Bird Baths & Feeders