Shop All Marine & Boat Lighting
Perko
Fold Down White All-Round Light 14-1/8 Inch
Mfr # 1637DP0CHR
Zoro # G5069146
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perko
- MFR # 1637DP0CHR
- Zoro # G5069146
- UPC # 85226045578
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Fold Down All-Round Frosted Globe Pole Light - Vertical Mount - White. Certified For Use on Power Driven Vessels Under 20M (65.6') in Length. Features: For Use on Windshields, T-Tops, Rails, Arches and Hard Tops. Vertical Mount. Reduced Glare Design. Black Polymer Top with Clear Fluted Lens & Frosted Globe. Black Polymer Base. Polymer Adapter Available for Flat or "V" Type Mounts, Contains Notch for Through-Base Wiring. Fold-Down, Adjustable Angle Specifications: Dimensions : 2-1/4" x 5/8". Screw Size : #8. Bulb : 12 Volt (Included). Pole : 3/4" Diameter Anodized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Truck Bed Mat (50-6415)
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- ILC Replacement For GE GENERAL ELECTRIC GE 7414Y (WW-1WDV-2)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- PERKO 24" All Round Light Replacement (1440DP2CHR)
- PERKO Led Side Lights 24V Red / Green W/ Chrome Housing (0602DP2CHR)
- PERKO Perko 0170BSDDP1 12V Red Side Light - Black (0170BP0DP1)
- PERKO Blk Plastic Wht Masthead Light (1128A00BLK)
- PERKO Combo Masthead All-Round Anchor Light 3-3/16" 12Vdc (1183DP0CHR)
- ATTWOOD Attwood 238312-1 238 Series Aluminum Socket Base - 9" Round, Anodized (238312-1)
- Perko Marine & Boat Lighting