Shop All Marine & Boat Lighting
Perko
Chrome Pltd Surf Mount 6" O.D.(5" Lens) Dome Light W/
Mfr # 0300DP2CHR
Zoro # G5065235
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perko
- MFR # 0300DP2CHR
- Zoro # G5065235
- UPC # 85226017551
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Surface Mount Dome Light, (0300), Bronze Base, Brass Body, Polished Chrome Plated, for 12, 24 and 32 Volts , Tech Info, O.D. Globe Base: 5", O.D. Base: 6", Depth: 2", Wattage of Bulb: 17w, Max Wattage: 17w.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS A-Frame Jack w/Support Foot, 5K Cap. (91265)
- BALDWIN FILTERS Oil Filter Element, By-Pass, Vac-Cel (C704-L)
- REESE Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L (7071100)
- ILB GOLD Starter, Replacement For Wai Global 19508N (19508N)
- PERKO Horizontal Mount LED Side Lights, Pair (0616DP2STS)
- PERKO Double Contact Bayonet Socket W/ 10" Pigtail (0024DP1)
- PERKO 24" All Round Pole Light White (1611DP2CHR)
- PERKO Led Side Lights 24V Red / Green W/ Chrome Housing (0602DP2CHR)
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- SEA-DOG LED Cockpit Spreader Light 1440 Lumens - Black (405320-3)
- Perko Marine & Boat Lighting