Shop All Wire Strippers & Crimpers
Performance Tool
Wilmar 2797959 16 gal 5 in. Steel Angled Flush Cutter
Mfr # 2797959
Zoro # G404109092
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Performance Tool
- MFR # 2797959
- Zoro # G404109092
- UPC # 39564115844
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Overall Length: 5 in.
- Style: Angled
- Blade Material: Steel
- Gauge Cutting Capacity: 16 Ga.
- Comfort Grip: Yes
- Blade Type: Style
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 6 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR608MC1)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW PIN, M12 HOCP2.5 Batt (2565P-20, 48-11-2425)
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- PERFORMANCE TOOL Wire Crimper/Stripper (W190C)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multipurpose (KTI56204)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- SOUTHWIRE Coax Prep Tool, 9-29/32" L (58743440)
- STANLEY Stanley Fat Max FMHT55521 Spring Steel Wrecking Bar 42 in. (2398667)
- Performance Tool Crimping Tools