Shop All Washer Assortments
Performance Tool
Washer Assortment, Copper, Plain Finish, 110 PCS
Mfr # W5217
Zoro # G5700278
original price:
$11.65
6% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Flat Washer Type Flat Washer
- Washer Basic Material Copper
- Number of Pieces 110
- Material Copper
- Finish Plain
Product Information
- Brand Performance Tool
- MFR # W5217
- Zoro # G5700278
- Country of Origin China
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 1/4"; 5/16; 3/8"; 7/16"; 1/2"; 5/8" |
Number of Sizes | 6 |
Details
Flat Washer Type | Flat Washer |
Washer Basic Material | Copper |
Item | Washer Assortment |
Type | Flat |
Number of Pieces | 110 |
Material | Copper |
Finish | Plain |
System of Measurement | Inch |
Features | 13 x 14 Metal Grille |
Description
Copper Washer Hardware Kit,110 Pc, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- MIDWEST FASTENER 7/16"-14 x 3" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74153)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- FOUR SEASONS Washer-Sealing (2Pk, 24340 (24340)
- PLUMB PAK WASHER REPAIR KIT 24PK (PP855-14)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- Performance Tool Washer Assortments