Shop All Utility Carts
Performance Tool
UTILITY CART
Mfr # PTW54004
Zoro # G001949015
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Size 30 Inch Width x 16 Inch Depth x 3-1/2 Inch Height
- Features 2 swivel casters for easy manoeuvring
Product Information
- Brand Performance Tool
- MFR # PTW54004
- Zoro # G001949015
- UPC # 395645400422
- Country of Origin China
- Category Utility Carts
Dimensions
Shelf Size | 30 Inch Width x 16 Inch Depth x 3-1/2 Inch Height |
Details
Description
UTILITY CART. Utility Cart. Type Shop/Garage. Number of Shelves/Trays 2. Number of Drawers/Bins 1. Cart Height 35-1/4 Inch. Cart Width 31-1/4 Inch. Cart Depth 16 Inch. Total Weight Capacity 350 Pound. Lockable Storage Yes. Adjustable Shelves No. Number of Casters 2. Caster Style Swivel. Locking Casters No. Shelf Size 30 Inch Width x 16 Inch Depth x 3-1/2 Inch Height. Drawer Size 27 Inch Width x 15 Inch Depth x 3-3/4 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- EAGLE MFG Single Drum Cradle (1605)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- LUXOR 2 Shelf Utility Cart Blue (HE32-BU)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- Performance Tool Utility & Storage Carts