Shop All General Hand Tool Kits
Performance Tool
Tool Set, 119 Pc
Mfr # W1193
Zoro # G5707935
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 119
- Includes Ratchet, SAE and metric sockets and accessories, pliers, wrenches, screwdrivers, bit drivers with bits
- Tool Storage Type Included Case
Product Information
- Brand Performance Tool
- MFR # W1193
- Zoro # G5707935
- Country of Origin China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 119 |
Includes | Ratchet, SAE and metric sockets and accessories, pliers, wrenches, screwdrivers, bit drivers with bits |
Tool Storage Type Included | Case |
Item | Tool Set,119 Pc |
Description
Tool Set,119 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 18 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1050x1)
- STARRETT Indicator Dial (80-144J)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- DEWALT Cordless Impact Wrench, 450 ft-lb, 1/2 in (DCF921B)
- PERFORMANCE TOOL 36-Pc 1/4 In Dr. Mechanics Set Tool Set, W36905 (W36905)
- PERFORMANCE TOOL 45-Pc Stubby Set Tool Set-Stubby, W39000 (W39000)
- PERFORMANCE TOOL Performance Tool PMW5202 407 Pieces O-Ring Assortment (PMW5202)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- PERFORMANCE TOOL Stubby Tool Set 45Pc (W39000)
- PERFORMANCE TOOL STUBBY TOOL SET 45PC (W39000)
- APEX TOOL GROUP Crescent® CTK150 150 Piece Mechanics Tool Set (CTK150)
- Performance Tool General Hand Tool Kits