Shop All Utility Knife Blades
Performance Tool
Single Edge Razor Blade, 12 Pc
Mfr # W742
Zoro # G5699261
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Color Silver
- Product Type Personal Razor
- Number of Blades 1
Product Information
- Brand Performance Tool
- MFR # W742
- Zoro # G5699261
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Details
Blade Material | Steel |
Item | Single Edge Razor Blades |
Color | Silver |
Product Type | Personal Razor |
Number of Blades | 1 |
Description
Single Edge Razor Blades, Product Type Personal Razor, Number of Blades 1, Blade Material Steel, Handle Material Not Applicable, Handle Length Not Applicable, Color Silver, Standards Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 19mm (1219MSC)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34046)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- PERFORMANCE TOOL 12-Pc Single Edge Razor Blade Razor Blades, W742 (W742)
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- RIDGID RIDGID® Model No. Rcb-1625 Replacement Blade (27858)
- TITAN 5 Piece Replacement Blades for 11515 (11516)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- EXCEL BLADES #19 Sharp Edge Angled Blades, 100PK (22619IND)
- THE BRUSH MAN Roofers Deep Hook Knife Blade, 10PK (BLADE-DEEP HOOK)
- Performance Tool Utility Knife Blades