Shop All Step Drill Bits
This Product is Discontinued
Performance Tool
Self Drilling Hex Head Bolt Kit, 200 Pc (Discontinued)
Mfr # W5220
Zoro # G5700241
This Product is Discontinued
Key Features
- Impact Rated No
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Performance Tool
- MFR # W5220
- Zoro # G5700241
- Country of Origin China
- Category Step Drill Bits
Details
Impact Rated | No |
Item | Self Drilling Hex Head Bolt Kit,200 Pc |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Self Drilling Hex Head Bolt Kit,200 Pc, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.